Shop All Changeable Message Signs
Ez Line
Bucko Banners (Windshield Banners): Advertised Special
Mfr # 295-AS
Zoro # G9142160
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 295-AS
- Zoro # G9142160
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Put your message where it can be easily seen while keeping the vehicle interior cool. Unique design incorporates two elastic cords on each banner end for easy attachment to each of the vehicle's side mirrors. Fits virtually any windshield. The 1ft. 8 inch tall x 4 ft. 2 inch wide banner is made of heavy-duty, reinforced, weatherized vinyl. Reusable and easy to take off for test drives. 82 messages to choose from.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Xl, Black (1EC65)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, M, 1 PR (11-542)
- NMC Empty/In Service/Full Perforated Tag (CT499)
- BAFFIN Knee Boots, Size 10, 13" H, Green, Plain, PR (8562-0000-394)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Red Tag Sale (418-EZ-RTS)
- EZ LINE 12 Foot Feather Flag Only: We'Re Open-Red (1020-WO)
- EZ LINE 16" Dealer Latex Balloons (50/Pack): Dodge Red With White Imprint Pk (511-DOD)
- EZ LINE Clip-On Paddle Car Flag: Infinity (885-IN)
- EZ LINE Reusable Balloon Pole Only (534)
- EZ LINE Blue & White Die Cut Numbers: 8 Pk (267-8)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H (U3-1059-RA_10X7)
- Ez Line Signs