Shop All Vehicle Signs
Ez Line
Blue & Yellow E-Z Reverse Arch Slogan: Certified Pk
Mfr # 219-B-CERT
Zoro # G5212589
product price: $6.69
/pk 12, $0.56/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 219-B-CERT
- Zoro # G5212589
- Country of Origin Unknown
- Category Vehicle Signs
Description
The Perfect Compliment to our Oval Year Model Signs! Made with non-fade inks, these Bright Blue on Yellow windshield decals are specially designed to work with our Oval Signs {198 & 196}. Use a Reverse Arch Slogan underneath an Oval Sign to emphasize a feature in addition to the year model or use alone, without an Oval Year Model Sign for a great new look. Use multiple Reverse Arch Slogans for a layered appearance. Made of waterproof vinyl with a removable adhesive. Each Reverse Arch Slogan is approximately 2.75 inches tall x 14 inches long. Sold in neatly shrink wrapped packs of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9814)
- NEVS 1/4" Color Coding Dots Black - Roll Form (DOT-14RL Black)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Gray, Plain, PR (75102/8)
- QUALARC Serrano (XTRA LARGE) Lighted Address Plaque (Black frame only) (SRXL-AB13-BLK)
- EZ LINE Chartreuse Designer Windshield Slogans: Make An Offer Pk (176-MAO)
- EZ LINE Blue & White Die Cut Slogans: Reduced Pk (268-RED)
- EZ LINE Silver & Black Oval Year Model Signs: 2021 Pk (198-S-21)
- EZ LINE Under The Hood Single Sign: Trades Welcome (905-SIGN-TR)
- EZ LINE Certified Oval Signs - Black & Chartreuse Pk (196-E)
- EZ LINE Under The Hood Single Sign: Cash For Cars (905-SIGN-CA)
- NMC Notice All Drivers Must Chock Wheels Sign - Bilingual, ESN366AB (ESN366AB)
- Ez Line Signs