Shop All Changeable Message Signs
Ez Line
Blue & White Die Cut Numbers: 4 Pk
Mfr # 267-4
Zoro # G9153972
product price: $6.49
/pk 12, $0.54/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 267-4
- Zoro # G9153972
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Get the look of painted windshields with these Blue and White die cut number decals. E-Z on and E-Z off, leaves no gummy residue. The waterproof vinyl die cut numbers are slit on the back for easy application and are shrink wrapped and sold by the dozen. Numbers are 6 1/4 inches tall x 4 1/2 inches wide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 26" Chemical Resistant Gloves, Nitrile, 9, 1 PR (772L-09)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 8, PR (CWKMG-58-008)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (6010L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, L, PR (EXOT-GIBLK-04-L)
- EZ LINE Blue & White Die Cut Numbers: 3 Pk (267-3)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Look (418-EZ-LOOK)
- EZ LINE Die Cut Graphic Red /Black Adhesive Numbers: Chevrolet Pk (965-CHEV)
- EZ LINE Bucko Banners (Windshield Banners): Rent Me (295-RENT)
- EZ LINE Reusable Balloon Pole Only (534)
- EZ LINE Bucko Banners (Windshield Banners): Special Of The Week (295-SPOTW)
- TAPCO Blank Sign, 12" W, 18" H, Aluminum (037-00286)
- Ez Line Changeable Message Signs