Shop All Changeable Message Signs
Ez Line
16" Dealer Latex Balloons (50/Pack): Chevrolet Blue w/ Wht Imprint Pk
Mfr # 511-CHE
Zoro # G9154252
product price: $37.99
/pk 50, $0.76/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 511-CHE
- Zoro # G9154252
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Add these bright 16" Dealer Latex Balloons to your lot! Sold in packages of 50, these balloons come in an many different dealer brands. 360 all over imprint. When filling with helium, use with our Balloon String sold seperately- Cone of 3,900' (EZ500-CONE) or Gross of 3' pieces (EZ500-GROSS). For NO HELIUM, use with our Latex Balloon Holders (EZ517) sold seperately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 32" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X30)
- C-LINE PRODUCTS Label Holder, Self Adhesive, 1/2"L, PK50 (87607)
- NOTRAX Entrance Mat, Black, 6 ft. W x 8 ft. L (141S0068BL)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 8.5 (EVO2-8 1/2)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Red Tag Clearance Sale (418-EZ-RTCS)
- EZ LINE Die Cut Graphic Red /Black Adhesive Numbers: Chevrolet Pk (965-CHEV)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Rent Me (418-EZ-RENTM)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Used Cars (418-EZ-USEDC)
- EZ LINE Clip-On Paddle Car Flag: Infinity (885-IN)
- EZ LINE 12 Foot Feather Flag Only: We'Re Open-Red (1020-WO)
- CAR DEALER DEPOT Jumbo Car Bows: Gold (531-GO)
- Ez Line Changeable Message Signs