Shop All Vehicle Signs
Ez Line
15" Red & Black Adhesive Windshield Slogans: Factory Warranty Pk
Mfr # 105-FACT
Zoro # G5209098
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Line
- MFR # 105-FACT
- Zoro # G5209098
- Country of Origin Unknown
- Category Vehicle Signs
Description
Red, Black & White adhesive windshield sign. An inexpensive yet highly effective sales tool to advertise a feature or selling point! Sold by the dozen {12 per pack}. Size: 15" long x 2 3/4" tall. Neatly shrink wrapped in packs of a dozen with a chipboard backer to prevent curling during storage. Made of durable, waterproof vinyl, these, non-fade signs demand attention! Each sign is slit on the back for easy application. Removable adhesive allows easy, clean removal. Please note these adhesive signs are not reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM LED Emergency Exit Sign, Slim Wet, Green, FHEX26G (FHEX26G)
- PIP PIP MaxiFlex Ultimate Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs (34-874/M)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (715SUGB)
- HILLMAN 2 in. W X 24 in. L Black/Yellow Reflective Safety Tape 1 pk, 5PK (840378)
- EZ LINE Car & Truck Flag Hoodies - Hood Cover Advertising: Medium, Slogan, 443-ME-CE-1 (443-ME-CE-1)
- EZ LINE Under The Hood Single Sign: Cash For Cars (905-SIGN-CA)
- EZ LINE Silver & Black Oval Year Model Signs: 2021 Pk (198-S-21)
- EZ LINE Blue & Yellow E-Z Arch Slogan: Certified Pk (199-B-CERT)
- EZ LINE Chartreuse Designer Windshield Slogans: Make An Offer Pk (176-MAO)
- EZ LINE Red & Yellow Auto Bubbles: I Get Over 30 Mpg Highway Pk (205-R-30H)
- NMC No Vehicles Beyond This Point Sign, TM143J (TM143J)
- Ez Line Signs