Shop All Vehicle Signs
Ez Line
15" Hot Pink Adhesive Windshield Slogans: Per Week Pk
Mfr # 142-PERW
Zoro # G5207418
product price: $3.85
/pk 12, $0.32/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 142-PERW
- Zoro # G5207418
- Country of Origin Unknown
- Category Vehicle Signs
Description
Fluorescent Pink, 3-D shaded design adhesive windshield sign. An inexpensive, yet highly effective sales tool to advertise a feature or selling point! Size: 15" long x 2 3/4" tall. Sold by the dozen {12 per pack}. Neatly shrink wrapped in packs of a dozen with a chipboard backer to prevent curling during storage. Made of durable, watrerproof vinyl, these bright, fluorescent signs demand attention! Each sign is slit on the back for easy application. Removable adhesive allows easy, clean removal. Please note these adhesive signs are not reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Green, 10 In. H, 9 In. W (30698)
- ACCUFORM LBL, ATT STATIC SENSITIVE DEV, 2X5/8,500RL (MPC319)
- ZING Eye Wash Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2518)
- SIGNMISSION PASTRAMI SANDWICH DECAL sticker Yiddish food restaurant butcher shop, D-12 Pastrami Sandwich (D-12 Pastrami Sandwich)
- EZ LINE Under The Hood Sign Sets (905-SET)
- EZ LINE Under The Hood Single Sign: Quality Used Cars - Green (905-SIGN-QUCG)
- EZ LINE Stock Printed Double Pole Banners (469)
- EZ LINE Blue & Yellow E-Z Arch Slogan: Certified Pk (199-B-CERT)
- EZ LINE Holiday Reusable Balloon - Balloon Only: Santa (524 - HOL-SA)
- EZ LINE Under The Hood Single Sign: Cash For Cars (905-SIGN-CA)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1327-RA_14X10 (U4-1327-RA_14X10)
- Ez Line Vehicle Signs