Shop All Vehicle Signs
Ez Line
15" Hot Pink Adhesive Windshield Slogans: Just Arrived Pk
Mfr # 142-JUSA
Zoro # G5206596
product price: $3.85
/pk 12, $0.32/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 142-JUSA
- Zoro # G5206596
- Country of Origin Unknown
- Category Vehicle Signs
Description
Fluorescent Pink, 3-D shaded design adhesive windshield sign. An inexpensive, yet highly effective sales tool to advertise a feature or selling point! Size: 15" long x 2 3/4" tall. Sold by the dozen {12 per pack}. Neatly shrink wrapped in packs of a dozen with a chipboard backer to prevent curling during storage. Made of durable, watrerproof vinyl, these bright, fluorescent signs demand attention! Each sign is slit on the back for easy application. Removable adhesive allows easy, clean removal. Please note these adhesive signs are not reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPPELINPRODUCTS ZeppelinProducts UTX-IWD4-BRW Texas Secretary Debossed Leather Wallet (UTX-IWD4-BRW)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, S (244749)
- GASCO Calibration Gas, Nitrogen, Ultra Zero Air Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-1ULTRA)
- ZORO SELECT 3 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHF8)
- EZ LINE Certified Oval Signs - Black & Chartreuse Pk (196-E)
- EZ LINE Silver & Black Oval Year Model Signs: 2019 Pk (198-S-19)
- EZ LINE Blue & Yellow E-Z Reverse Arch Slogan: Certified Pk (219-B-CERT)
- EZ LINE Silver & Black Oval Year Model Signs: 2020 Pk (198-S-20)
- EZ LINE Blue & White Die Cut Slogans: Reduced Pk (268-RED)
- EZ LINE Under The Hood Single Sign: Quality Used Cars - Green (905-SIGN-QUCG)
- CARGO MAXX OSL PVC Mesh Sign - w/ Rope (122-10002)
- Ez Line Vehicle Signs