Shop All Vehicle Signs
Ez Line
15" Blue & Yellow Adhesive Windshield Slogans: Financing Available Pk
Mfr # 168-FINA
Zoro # G5217419
product price: $3.75
/pk 12, $0.31/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 168-FINA
- Zoro # G5217419
- Country of Origin Unknown
- Category Vehicle Signs
Description
Bright Blue & Yellow, 3-D shaded design, adhesive windshield sign. An inexpensive yet highly effective sales tool to advertise a feature or selling point! Sold by the dozen {12 per pack}. Size: 15" long x 2 3/4" tall. Neatly shrink wrapped in packs of a dozen with a chipboard backer to prevent curling during storage. Made of durable, waterproof vinyl, these bright, non-fade signs demand attention! Each sign is slit on the back for easy application. Removable adhesive allows easy, clean removal. Please note these adhesive signs are not reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Warsaw Executive Hi-Vis Vest, XL (UC476)
- BRADY Number Label, Character 1, 1 In. H, Vinyl (9713-1)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP72203-BK)
- BRADY Lockout Padlock, KD, Green, 1-7/16"H, PK6 (133263)
- EZ LINE Chartreuse Designer Windshield Slogans: Make An Offer Pk (176-MAO)
- EZ LINE Blue & White Die Cut Slogans: Reduced Pk (268-RED)
- EZ LINE Under The Hood Single Sign: Cash For Cars (905-SIGN-CA)
- EZ LINE Holiday Reusable Balloon - Balloon Only: Santa (524 - HOL-SA)
- EZ LINE Stock Printed Double Pole Banners (469)
- EZ LINE Silver & Black Oval Year Model Signs: 2020 Pk (198-S-20)
- CAR DEALER DEPOT Reusable Balloon Only: Used Cars-Blue (524-US)
- Ez Line Vehicle Signs