Shop All Vehicle Signs
Ez Line
15" Blue & Yellow Adhesive Windshield Slogans: Diesel Pk
Mfr # 168-DIES
Zoro # G5214969
product price: $3.75
/pk 12, $0.31/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 168-DIES
- Zoro # G5214969
- Country of Origin Unknown
- Category Vehicle Signs
Description
Bright Blue & Yellow, 3-D shaded design, adhesive windshield sign. An inexpensive yet highly effective sales tool to advertise a feature or selling point! Sold by the dozen {12 per pack}. Size: 15" long x 2 3/4" tall. Neatly shrink wrapped in packs of a dozen with a chipboard backer to prevent curling during storage. Made of durable, waterproof vinyl, these bright, non-fade signs demand attention! Each sign is slit on the back for easy application. Removable adhesive allows easy, clean removal. Please note these adhesive signs are not reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Rescue Systm, 600 lb, Nylon Fiber, 6000 lb. (SRS15200)
- HONEYWELL Honeywell North N95 Pre-Filters, Pkg. of 10 (7506N95)
- ZING No Smoking Sign, 4 in H, 4 in W, Plastic, Rectangle, No Text, 1840S (1840S)
- DANNER Size 7 Men's 8 in Work Boot Alloy Work Boot, Black (17311-7D)
- EZ LINE Under The Hood Single Sign: Quality Used Cars - Green (905-SIGN-QUCG)
- EZ LINE Under The Hood Single Sign: We Finance (905-SIGN-WE)
- EZ LINE Silver & Black Oval Year Model Signs: 2021 Pk (198-S-21)
- EZ LINE Under The Hood Sign Sets (905-SET)
- EZ LINE Red & Yellow Auto Bubbles: I Get Over 30 Mpg Highway Pk (205-R-30H)
- EZ LINE Stock Printed Double Pole Banners (469)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511VP)
- Ez Line Vehicle Signs