Shop All Oven Mitts & Pot Holders
Ez-Kleen
Mitt, Conventional, 450F Capacity, 17"
Mfr # EZK17
Zoro # G2327077
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Product Type Oven Mitt
- Overall Length 17 in
- Maximum Temperature 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Kleen
- MFR # EZK17
- Zoro # G2327077
- UPC # 759376206126
- Country of Origin United States
- Category Oven Mitts & Pot Holders
Dimensions
Overall Length | 17 in |
Details
Item | Oven Mitt |
Color | Red |
Product Type | Oven Mitt |
Maximum Temperature | 500 Degrees F |
Description
Oven Mitt, Product Type Oven Mitt, Color Red, Material Cotton/Polyester, Maximum Temperature 500 Degrees F, Overall Length 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRILL Brill Transmart Extra Smooth Pail Icing 35lbs (10203023)
- RANDELL Bearing - S/S (HDBRG210)
- BUNN Warmer Switch 120V For Bunn - Part# 33213-0000 (33213-0000)
- ALLIANCE KIT ACCUMULATOR-REPLACEMENT (D510628P)
- MONARCH Pot Holders White , 12PK (POT-WHITE)
- CAROLINES TREASURES Char Broiled Oyster Pair of Pot Holders (MW1321PTHD)
- BESTGUARD Conventional Oven Mitt, Tan, 13", PR (800FG13)
- CAROLINES TREASURES Chihuahua Oven Mitt (SS8517OVMT)
- CAROLINES TREASURES Bloodhound Couch Sitting Pair of Pot Holders, 7.5 x 3 x 7.5 in. (7191PTHD)
- CAROLINES TREASURES Bird - Flamingo Pair of Pot Holders, 7.5 x 3 x 7.5 in. (8106-APTHD)
- CAROLINES TREASURES Bull Terrier Pair of Pot Holders, 7.5 x 3 x 7.5 in. (SS8167PTHD)
- Ez-Kleen Oven Mitts & Pot Holders