Shop All Oven Mitts & Pot Holders
Ez-Kleen
Mitt, Conventional, 450F Capacity, 15"
Mfr # EZK15
Zoro # G2327110
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 15 in
- Product Type Oven Mitt
- Maximum Temperature 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez-Kleen
- MFR # EZK15
- Zoro # G2327110
- UPC # 759376206119
- Country of Origin United States
- Category Oven Mitts & Pot Holders
Dimensions
Overall Length | 15 in |
Details
Item | Oven Mitt |
Color | Red |
Product Type | Oven Mitt |
Maximum Temperature | 450 Degrees F |
Description
Oven Mitt, Product Type Oven Mitt, Color Red, Material Cotton/Polyester, Maximum Temperature 450 Degrees F, Overall Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTELLA Nutella T7.7 Jar, PK12 (80221)
- KELLOGGS Kellogg's All Bran Complete Wheat Flakes Cereal .88 oz. Bowl, PK96 (3800000696)
- PRIME SOURCE PRIVATE LABEL FILE Prime Source Private Label File 75003991 Pan Liner 25 lbs. - Case Of 1000 (75003991)
- JACK RABBIT Jack Rabbit Navy Beans 20lbs (295365460)
- CAROLINES TREASURES Starry Night Chihuahua Oven Mitt (SS8508OVMT)
- CAROLINES TREASURES Ibizan Hound Oven Mitt (7031OVMT)
- CAROLINES TREASURES Nova Scotia Duck Toller Pair of Pot Holders, 7.5 x 3 x 7.5 in. (SS8619PTHD)
- CAROLINES TREASURES Carolines Treasures BB1003-BL-BN-PTHD Horse Faux Burlap & Brown Pair of Pot Holders; 7.5 x 3 x 7.5 in. (BB1003-BL-BN-PTHD)
- CAROLINES TREASURES Basset Hound Double Trouble Oven Mitt (7061OVMT)
- CAROLINES TREASURES Pit Bull Wipe Your Paws Pair of Pot Holders, 7.5 x 3 x 7.5 in. (SC9130PTHD)
- CAROLINES TREASURES Pembroke Corgi Puppy Oven Mitt (7368OVMT)
- Ez-Kleen Oven Mitts & Pot Holders