Shop All Steel Filters
This Product is Discontinued
Ez Kleen
Mesh Filter, Aluminum, 11.5"x11.75"x.34" (Discontinued)
Mfr # 97049516
Zoro # G0394961
This Product is Discontinued
Key Features
- Nominal Filter Size 11.5"X11.75"X.34"
- Baffle Material Aluminum Mesh
- For Use With Oven hood. Designed as a replacement filter for Whirlpool range hoods.
- Air Flow 350 fpm
- Nominal Height 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Kleen
- MFR # 97049516
- Zoro # G0394961
- Country of Origin Unknown
- Category Steel Filters
Dimensions
Nominal Filter Size | 11.5"X11.75"X.34" |
Nominal Height | 11.5" |
Nominal Width | 11.75" |
Nominal Depth | .34" |
Details
Baffle Material | Aluminum Mesh |
For Use With | Oven hood. Designed as a replacement filter for Whirlpool range hoods. |
Air Flow | 350 fpm |
Item | Mesh Filter,Aluminum,11.5"x11.75"x.34" |
Initial Resistance | 0.045" WC |
Standards | UL Classified |
Description
Mesh Filter,Aluminum,11.5"x11.75"x.34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.