Shop All Tablecloths & Runners
Ez-Hanger By Fastenation
Roll Up Table Skirting/Cloth Hanger, PK5
Mfr # EZHANGER
Zoro # G5022595
product price: $46.25
/pk 5, $9.25/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel and Vinyl Coated
- Includes Adjustable Strap
- Overall Width 7 in
- Product Type Roll Up Table Skirting Hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Hanger By Fastenation
- MFR # EZHANGER
- Zoro # G5022595
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Overall Width | 7 in |
Details
Item | Roll Up Table Skirting/Cloth Hangers |
Color | White |
Material | Steel and Vinyl Coated |
Includes | Adjustable Strap |
Product Type | Roll Up Table Skirting Hanger |
Description
Roll Up Table Skirting/Cloth Hangers, Product Type Roll Up Table Skirting Hanger, Color White, Includes Adjustable Strap, Material Steel/Vinyl Coated, Overall Width 7 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK ReMark 1 in x 3 in Prep/Use By label (114279)
- GOLD MEDAL Flossugar Vanilla Pink Cotton Candy Sugar 3.25 lb (3202)
- KOLPAK Trim, Left Hand (79") (242071075)
- VICTOR ALLEN 2.0 Winter Wonderland Coffee Variety Pack, PK96 (FG014973)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, Black (SP-BCC-03)
- BACK2BASICS 13 x 36 in. Victorian Rose Runner (BA74714)
- CREATIVE CONVERTING Black and Gold Plastic Tablecloth, 102"x54", 6PK (318098)
- TABLEMATE Fabric Table Roll, 40"x50 ft., White (LS4050WH)
- TAPESTRY TRADING Tapestry Trading DH10 10 in. Begium Doily Dhalia; Navy Blue (DH10)
- ICEBERG Table Cloth, Stretch Fabric, f/6' Tables, 72"x30", White (ICE16523)
- TOUCH OF COLOR 250' x 40" White Banquet Roll (783272)
- Ez-Hanger By Fastenation Tablecloths & Runners