Shop All Bakeware
Ez Foil
EZ Foil Z94944 Foil Rectangular Cake Pan Aluminum - 13 x 9 x 2 in. - pack of 12
Mfr # 6065486
Zoro # G603849553
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
E-Z Elegance aluminum foil. Disposable. Banded.
Features- Size: 13" x 9" x 2"
- E-Z Elegance aluminum foil
- Disposable
- Dimension: 14.5" H x 6.5" W x 10.25" L
- Weight: 2.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Heater 208V 2800W (45065-01)
- KNG 5XL Black Snap Front Cooks Shirt (11425XL)
- PITCO Orifice (55) (P6071355)
- DELFIELD Drip Pan - Evap Coil (000BNH0030)
- EZ FOIL Hefty EZ Foil 8-1/2 in. W X 8-1/2 in. L Cake Pan 3 (90819)
- EZ FOIL Hefty EZ Foil 8-1/4 in. W X 12-1/4 in. L Cake Pan 3 (00Z90843)
- EZ FOIL Hefty EZ Foil 9-1/4 in. W X 11-3/4 in. L Casserole Pan Silver , 2PK (00Z91894)
- EZ FOIL 5 in. W X 9 in. L Loaf Pan Silver (Z91943)
- EZ FOIL Hefty EZ Foil 9 in. W X 13 in. L Cake Pan 2 pc (Z94944)
- EZ FOIL Hefty EZ Foil 9 in. W X 13 in. L Cake Pan 2 pc (Z99940)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40952)
- Ez Foil Bakeware