Shop All Food Service Appliance Parts
Ez Flow
Dishwsher, 5 Ft, 3/4 In Hose Conn
Mfr # 41042
Zoro # G8687436
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dishwasher
- For Use With Dishwasher
- Material Stainless Steel
- Fits Brand Maytag, Whirlpool
- Product Type Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Flow
- MFR # 41042
- Zoro # G8687436
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Hose |
Type | Dishwasher |
For Use With | Dishwasher |
Material | Stainless Steel |
Fits Brand | Maytag, Whirlpool |
Product Type | Hose |
Description
Hose, For Use With Dishwasher, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tumbler (402007)
- BEVERAGE-AIR Door Gasket - 14-5/8" X 19-5/8" (703-963D-01)
- SILVER FLOSS Silver Floss;Sauerkraut;Shredded;99 oz.;Can, PK6 (263849)
- SOUTHBEND Pilot Orifice .010 (1171524)
- EZ FLOW Dishwsher Hse 6 Ft, 3/4In Hose Conn (41043)
- T&S BRASS Hose (24", S/S) (B-0024-H)
- IMPERIAL COOKING EQUIPMENT Full Basket 13L 12-1/4W 5-3/8D (2036)
- HATCO Booster Element208V 4000W 1-3/4"Oc For - Part# Ht2-04-400 (HT2-04-400)
- STAR MANUFACTURING Thermostat D1/D18, 3/16 X 13, 72 (2T-30402-09)
- CMA DISH MACHINES Drain Valve 115 Volt (04113.00)
- STAR Ring-Element Adaptor (2P-6468)
- Ez Flow Food Service Appliance Parts