Ez-Flo Eastman

Stainless Steel, Bath Drain, Trip Lever Face Plate (Discontinued)


This Product is Discontinued
Shop for all Drain Components

Key Features

  • Material of Construction - Drains 304 Stainless Steel
  • Color - Drains Silver
  • Material of Construction Stainless Steel
  • Type Bath Drain
  • Grid Material Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Trip Lever Face Plate
Material of Construction - Drains 304 Stainless Steel
Color - Drains Silver
Material of Construction Stainless Steel
Type Bath Drain
Grid Material Stainless Steel
Drain Material 304 Stainless Steel
Includes 2 Brass Screws
Color Silver
Product Type Trip Lever Face Plate
Color Finish Chrome

Description

Trip Lever Face Plate, Product Type Trip Lever Face Plate, Includes 2 Brass Screws, Color Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products