Shop All Toilet Repair Parts
Ez-Flo Eastman
Toilet Close Bolt, PK10
Mfr # 40022GR
Zoro # G8303236
product price: $12.19
/pk 10, $1.22/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand EZ-FLO
- Material Brass
- Size 1/4 in x 3 1/2 in
- Color Brass
- Finish Brass, Nickel-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 40022GR
- Zoro # G8303236
- UPC # 091712044857
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 1/4 in x 3 1/2 in |
Details
Fits Brand | EZ-FLO |
Material | Brass |
Color | Brass |
Finish | Brass, Nickel-Plated |
For Use With | Toilets |
Includes | (2) Nickel-Plated Open-End Nuts, (2) Nickel-Plated Washers, (2) Plastic Captive Washers |
Item | Toilet Close Bolt |
Accessory Type | Toilet Close Bolt |
Description
Toilet Close Bolt, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD AfWal 1.28-1.6GPF RetrofitToilet Wh, 1.28 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2294.011EC.020)
- AMERICAN STANDARD Adjustable Tailpiece, 6-1/4 to 7-1/4 In (M962834-0020A)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Handle (77980-4-BL)
- JONES STEPHENS Galvanized Reducer Coupling, 1 X 3/4 In (G1650159)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40018GR)
- EZ-FLO EASTMAN Closet Spud, EA1 (40133)
- EZ-FLO EASTMAN PVC Blue Flapper, PK5 (48550GR)
- EZ-FLO EASTMAN Closet Spud, EA1 (40131)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40021GR)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40030GR)
- KOHLER Reach Right-Hand Trip Lever (21710-R-BL)
- Ez-Flo Eastman Toilet Repair Parts