Shop All Toilet Repair Parts
Ez-Flo Eastman
Toilet Close Bolt, PK10
Mfr # 40018GR
Zoro # G8303050
product price: $10.49
/pk 10, $1.05/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand EZ-FLO
- Material Brass
- Size 5/16 in x 2 1/4 in
- Color Brass
- Finish Brass, Nickel-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 40018GR
- Zoro # G8303050
- UPC # 091712044789
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 5/16 in x 2 1/4 in |
Details
Fits Brand | EZ-FLO |
Material | Brass |
Color | Brass |
Finish | Brass, Nickel-Plated |
For Use With | Toilets |
Includes | (2) Nickel-Plated Open-End Nuts, (2) Nickel-Plated Washers, (2) Plastic Captive Washers |
Item | Toilet Close Bolt |
Accessory Type | Toilet Close Bolt |
Description
Toilet Close Bolt, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, Snap-Tite, 31/32 In (51010)
- ZSI Heavy Clamp, 1-1/2" Tube, Stack (H5024B)
- JOMAR VALVE 2" FNPT Brass Gas Ball Valve Inline (240-008B)
- BOSCH 7 gal., 120VAC, 12 A Amps, Mini Tank Water Heater (ES8)
- EZ-FLO EASTMAN Dshwshr Bracket Set (41016PK)
- EZ-FLO EASTMAN Toiler Tank Bolt, PK10 (40047GR)
- EZ-FLO EASTMAN Closet Spud, EA1 (40131)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40021GR)
- EZ-FLO EASTMAN Toilet Tank Bolt, PK10 (40043GR)
- EZ-FLO EASTMAN Closet Spud, EA1 (40133)
- B & K Toilt Gaskt Waxls Sanisl (BL01)
- Ez-Flo Eastman Toilet Repair Parts