Ez-Flo Eastman

Strike Plate, PK2


product price: $2.49
/pk 2, $1.25/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Strike Type Universal
  • Finish Chrome
  • Length 2 1/4 in
  • Width 1 7/16 in
  • Color Silver
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 2 1/4 in
Width 1 7/16 in

Details

Item Strike Plate
Strike Type Universal
Finish Chrome
Color Silver
Material Steel
Hardware Included
ADA Compliant No

Description

Strike Plate, Strike Type Universal, Length 2 1/4 in, Width 1 7/16 in, Color Silver, Chrome Finish, Material Steel, Hardware Included, ADA Compliant No, Package Quantity 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.