Shop All Showerheads and Tub Faucets
Ez-Flo Eastman
Shower Set, Primary Plastic Material
Mfr # EZ-15145
Zoro # G4797733
original price:
$45.55
28% off
new price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 59" Stainless Steel Hose, Fixed Shower Head with Diverter
- Features Six Spray Settings
- Flow Rate 2.0 gpm
- ADA Compliant No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # EZ-15145
- Zoro # G4797733
- UPC # 091712011231
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Handheld Showerhead Width | 4 in |
Fixed Showerhead Width | 4 in |
Description
Shower Set, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 2 1/2 in, Fixed Showerhead Width 4 in, Handheld Showerhead Flow Rate 2 gpm, Handheld Showerhead Width 4 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Ez-Flo, 1/2 in FIP, Showerhead Function Multi, ABS Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Combo, Handheld, Wall Mounted, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, FL, HI, ME, NY, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 1" x 3/4" Malleable Iron Reducer Bushing (017000)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 10 In, 150 psi, PTFE (T10150)
- WATTS DoubleCheckValve, 709, 2-1/2in, OSYShutoffs (LF709-OSY)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (EF8344G072)
- EZ-FLO EASTMAN Shower Set, Primary Plastic Material (15143)
- DELTA Delta Hdf Slide Bar Hand Shwr, Stainless (RPW324HDF-1.5)
- WATERPIK Waterpik 4001066 1.8 GPM Bodywand Spa System with Powercomb Chrome 7 Settings Showerhead Combo (4001066)
- VALTERRA SHOWER HEAD, HANDHELD, TRICKLE SHUT-OFF, CHROME (PF276037)
- ROHL Hand Shower Hose Bar And Outlet Set, Polished Nickel, Wall (1301EPN)
- TOTO Dynamo Controller Unit From Tn781 60Sec (TH559EDV467)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-2MB)
- Ez-Flo Eastman Showerheads and Tub Faucets