Shop All Showerheads and Tub Faucets
Ez-Flo Eastman
Shower Set, Primary Plastic Material
Mfr # 15143
Zoro # G4769937
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 59" Stainless Steel Hose
- Features Five Spray Settings
- Flow Rate 2.0 gpm
- ADA Compliant No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez-Flo Eastman
- MFR # 15143
- Zoro # G4769937
- UPC # 091712011194
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Depth | 5-3/8" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Handheld Showerhead Width | 4 in |
Description
Shower Set, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Handheld Showerhead Flow Rate 2 gpm, Handheld Showerhead Width 4 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Ez-Flo, 1/2 in FIP, Showerhead Function Multi, ABS Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Combo, Handheld, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, FL, HI, ME, NY, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size 10 PK (6AYU3)
- SHARKBITE TEES TOP3/4""X3/4""X1/4"" (24985A)
- BRADLEY SMOKER Lock, Cylinder & Cam , Bradley (P15-399)
- USA INDUSTRIALS Steel Wire Reinforced 3A PVC Tubing - 25mm ID x 34mm OD x 10 ft. Long (ZUSA-HT-4045)
- EZ-FLO EASTMAN Shower Set, Primary Plastic Material (EZ-15145)
- MOEN Posi-Temp(R) Tub/Shower (T2843EP)
- B & K Kitchn Faucet 2H Wm Chrm (3190-41-CH-BC-Z)
- PULSE SHOWERSPAS Shower System, Stainless Steel Brushed, Wall (7002-SSB)
- MOEN Ccy 1.75 1Hdl Lev Pbal T&S Fct (82879BRB)
- MOEN Posi-Temp(R) Tub/Shower (T2813EP)
- KOHLER Hand Shower, Oil Rubbed Bronze, Wall Mounted (22163-2BZ)
- Ez-Flo Eastman Showerheads and Tub Faucets