Shop All Shower Heads
Ez-Flo Eastman
Shower Head, Primary Metal Material
Mfr # 15013
Zoro # G4805661
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable side Handle
- Material Brass
- Flow Rate 2.0 gpm
- ADA Compliant No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 15013
- Zoro # G4805661
- UPC # 091712150138
- Country of Origin China
- Category Shower Heads
Dimensions
Height | 3.2" |
Width | 1.9" |
Depth | 2" |
Face Dia. | 1-3/4" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 2 in |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 2 in, Fixed Showerhead Width 2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Ez-Flo, 1/2 in FIP, Showerhead Function Single, Brass, Showerhead Shape Cylinder, Showerhead Spray Pattern Regular, Wall Mounted, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, FL, HI, ME, NY, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO UnivNuFit-PP-Silicone and Combo Pin, Brass (48750-PP-PB-G-47)
- PARKER 0.17" Barb x 1/16" MNPT Brass Male 90 Degree Elbow (229-4-1)
- ZORO SELECT Reducing Bushing, Polypropylene, 3/4" x 3/8", Schedule 80, 300 psi Max Pressure (RB075-038)
- HOSE MASTER 3" Dia x 18" L 321 SS Flexible Metal Hose (G300SM180)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15038)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15011)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15004)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15017)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15010)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15001)
- RAINFLURRY SHOWERHEADS Shower Head, 4 Function, Chrome Plated (776-0075)
- Ez-Flo Eastman Shower Heads