Shop All Cartridges and Stems
Ez-Flo Eastman
Posi-Temp Cartridge
Mfr # 31039
Zoro # G8303534
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand EZ-FLO
- Material Brass, Plastic
- Size 1 in x 1 in x 4 in
- For Use With Brass or Plastic Flush Valves
- For Use With Mfr. Model Number 1222
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 31039
- Zoro # G8303534
- UPC # 091712310396
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Size | 1 in x 1 in x 4 in |
Details
Fits Brand | EZ-FLO |
Material | Brass, Plastic |
For Use With | Brass or Plastic Flush Valves |
For Use With Mfr. Model Number | 1222 |
Item | Posi-Temp Cartridge New Style |
Accessory Type | Posi-Temp Cartridge New Style |
Description
Posi-Temp Cartridge New Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 5-1/2" BRASS NIPPLE (311-069)
- KOHLER Aquifer Refine Water Purification System With Kohler Konnect (21371-NA)
- ELDON JAMES Thermoplastic Tubing (KFLEX3-5)
- DELTA Faucet, Spring, Not Applicable (RP3427MBS)
- EZ-FLO EASTMAN Cartridge, Brass Material (32301LF)
- EZ-FLO EASTMAN Cartridge, Plastic Material, Use With Water Temp.: Hot/Cold (30237LF)
- EZ-FLO EASTMAN Cartridge, Plastic Material (32129LF)
- ACORN CONTROLS Flo-Cloz(R) Cartridge, Plastic Seat (2260-001-011)
- PFISTER Faucet Valve Cartridges, Cart Hydro R (910-8300)
- KOHLER Cartridge Assembly (1068204)
- SANI-LAV Barrel Cartridge Replacement, 6-1/8"L (N8BR)
- Ez-Flo Eastman Plumbing Parts & Accessories