Shop All Kitchen Faucets
Ez-Flo Eastman
Manual, 8" Mount, 4 Hole Straight Kitchen Faucet
Mfr # 10123
Zoro # G4759163
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 10123
- Zoro # G4759163
- UPC # 091712101239
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Limited Warranty |
Spout Length | 8" |
Height | 5-1/2" |
Spout Height | 4-1/2" |
Water Inlet Connection Size | 1/2" |
Description
Item Straight Kitchen Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKERTOOLS 43505 Closet Flange With T Cap - 3 x 4 (TI415853)
- NORDYNE 632622 Pressure Switch M7 (632622)
- ZORO SELECT One Hole Clamp, 1 In Pipe Sz, Steel (0070100EG)
- ZORO SELECT 2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNI16)
- EZ-FLO EASTMAN Manual, 8" Mount, 1 Hole Gooseneck Pull Out Kitchen Faucet (10389)
- EZ-FLO EASTMAN Manual, Single Hole Only Mount, 1 Hole Gooseneck Pull Out Kitchen Faucet (10388)
- EZ-FLO EASTMAN Manual, 8" Mount, 2 Hole Straight Kitchen Faucet (10122)
- CHICAGO FAUCET Chicago Faucet Company 283602 Ecast 625-X Naiad Unit Lf (283602)
- MOEN Pullout Spout (136829BL)
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-2MB)
- T&S BRASS Deck Faucet 4"C Sgn T&S (B-1141)
- Ez-Flo Eastman Kitchen Faucets