Shop All Kitchen Faucets
This Product is Discontinued
Ez-Flo Eastman
Manual, 8" Mount, 1 Hole Straight Kitchen Faucet (Discontinued)
Mfr # 10071LF
Zoro # G4766163
This Product is Discontinued
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez-Flo Eastman
- MFR # 10071LF
- Zoro # G4766163
- UPC # 091712428787
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Spout Length | 9-3/8" |
Height | 6-1/2" |
Water Inlet Connection Size | 1/2" |
Spout Height | 4-13/16" |
Description
Item Straight Kitchen Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.