Shop All Bathroom Sink Faucets
This Product is Discontinued
Ez-Flo Eastman
Manual 4" Mount, 2 Hole Bathroom Faucet (Discontinued)
Mfr # 10120LF
Zoro # G4759139
This Product is Discontinued
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- ADA Compliant No
- Flow Rate 1.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 10120LF
- Zoro # G4759139
- UPC # 091712429104
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Limited |
Height | 3" |
Spout Length | 5 7/8 in |
Water Inlet Connection Size | 1/2 in |
Spout Height | 3 1/4 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.