Shop All Door Repair
Ez-Flo Eastman
Latchbolt, Steel/Zinc Alloy
Mfr # 57859
Zoro # G9463218
product price: $2.19
/ea
Sold in multiples of 100 for $219.00
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Steel/Zinc Alloy
- Style Standard
- For Use With Deadbolt Locks
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 57859
- Zoro # G9463218
- UPC # 091712021483
- Country of Origin China
- Category Door Repair
Details
Item | Latchbolt |
Finish | Satin Nickel |
Material | Steel/Zinc Alloy |
Style | Standard |
For Use With | Deadbolt Locks |
For Door Thickness | 1-3/8 in to 1-3/4 in |
Fire Rated | Not Rated |
Grade | 3 |
Backset | 2-3/8 in or 2-3/4 in |
Mortise / Cylindrical | Cylindrical |
Description
Latchbolt, Satin Nickel Finish, Grade 3, Backset 2-3/8 in or 2-3/4 in, For Door Thickness 1-3/8 in to 1-3/4 in, Fire Rated Not Rated, Material Steel/Zinc Alloy, For Use With Deadbolt Locks, Style Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUBEA Belleville Washers 51CrV4 Phosphate & Oil 60 x 30.5 x 3.5 x 5 (180066)
- ZORO SELECT O-Ring, Dash 226, Buna N, 0.13 In., PK25 (1RHH9)
- SCHLAGE RESIDENTIAL F51A FLA 625 Tubular Lock (F51A FLA 625 KD)
- REMINGTON Tell Manufacturing 15 in. L Matte Black Stainless Steel Pull Plate (DT101943)
- EZ-FLO EASTMAN Latchbolt (57861)
- VON DUPRIN Von Duprin Accessories (114317-00)
- RECORD-USA Door Operators (SS-HD RHR 36 CLR TRK)
- SCHLAGE COMMERCIAL Parts M540051 (M540051)
- STRYBUC Screen Door Wheel Only (11-178)
- NSI INDUSTRIES .5-23 HR MECHANICAL WALL OUTLET INDOOR TIMER (403B)
- PAMEX White Plastic Pole Socket Set for 1-3/8in Pole White Finish (DD0640WC)
- Ez-Flo Eastman Door Repair