Shop All Door Repair
Ez-Flo Eastman
Latchbolt
Mfr # 57861
Zoro # G9463233
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Steel, Zinc Alloy
- For Use With Entry Locks
- Fire Rated Not Rated
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 57861
- Zoro # G9463233
- UPC # 091712021506
- Country of Origin China
- Category Door Repair
Details
Item | Lockset Latch |
Finish | Satin Nickel |
Material | Steel, Zinc Alloy |
For Use With | Entry Locks |
Fire Rated | Not Rated |
For Door Thickness | 1-3/8 in to 1-3/4 in |
Backset | 2 3/8 in, 2 5/8 in |
Style | Standard |
Grade | 3 |
Mortise / Cylindrical | Cylindrical |
Mortise/Cylindrical | Cylindrical |
ANSI/BHMA Finish | Satin Nickel-Plated, Clear Coated |
Door Thickness - Maximum | 1 3/4 in |
Fire Rating | Not Rated |
Door Thickness - Minimum | 1 3/8 in |
Hand Orientation | Non-Handed |
Description
Lockset Latch, Satin Nickel Finish, Grade 3, Backset 2 3/8 in, 2 5/8 in, For Door Thickness 1-3/8 in to 1-3/4 in, Fire Rated Not Rated, Material Steel, Zinc Alloy, For Use With Entry Locks, Style Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Tag Numbered 31 to 60, White, 30 PK (33J876)
- ABH A110HD / A110LL Aluminum Continuous Gear Hinges Full Mortise 83" Black (ABH-A110HDB 083)
- MANHATTAN COMFORT Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nantes)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (PE1000)
- WRIGHT PRODUCTS Door Catch, Zinc Plated (V12)
- KWIKSET Springlatch for Halifax / Milan 6-Way (83480-002)
- PRIME-LINE Slotted Spring Pins 1/4in X 1-1/2in Plain Steel 25PK (9188591)
- WRIGHT PRODUCTS Universal Knob Latch, Aluminum (V670)
- KWIKSET Springlatch for Halifax / Milan 6-Way (83480-001)
- KWIKSET UL Adjustable Radius Corner Springlatch (83521-003)
- SCHLAGE COMMERCIAL Armor Front and Screws for L9453; L9485; or L9486 Satin Chrome Finish (09666626)
- Ez-Flo Eastman Door Accessories