Shop All Door Repair
Ez-Flo Eastman
Latchbolt
Mfr # 57860
Zoro # G1184353
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Material Steel, Zinc Alloy
- Style Standard
- Fire Rated Not Rated
- Grade 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez-Flo Eastman
- MFR # 57860
- Zoro # G1184353
- UPC # 091712021490
- Country of Origin China
- Category Door Repair
Details
Item | Lockset Latch |
Finish | Polished Brass |
Material | Steel, Zinc Alloy |
Style | Standard |
Fire Rated | Not Rated |
Grade | 3 |
For Door Thickness | 1-3/8 in to 1-3/4 in |
For Use With | Entry Locks |
Backset | 2 3/8 in, 2 5/8 in |
Mortise / Cylindrical | Cylindrical |
Fire Rating | Not Rated |
ANSI/BHMA Finish | Bright Brass-Plated, Clear Coated |
Mortise/Cylindrical | Cylindrical |
Hand Orientation | Non-Handed |
Door Thickness - Minimum | 1 3/8 in |
Door Thickness - Maximum | 1 3/4 in |
Description
Lockset Latch, Polished Brass Finish, Grade 3, Backset 2 3/8 in, 2 5/8 in, For Door Thickness 1-3/8 in to 1-3/4 in, Fire Rated Not Rated, Material Steel, Zinc Alloy, For Use With Entry Locks, Style Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Contactless Smartcard Reader (ACSR35L)
- ZORO SELECT Gasket Sheet, 24 x 24 In, PTFE, White (8764V24062)
- LARSON Larson 5035246 Brushed Nickel Silver Zinc Mortise Latch (5035246)
- DELTANA Flush Bolt, Heavy Duty Oil Rubbed Bronze 4" (4FBS10B)
- EZ-FLO EASTMAN Latchbolt (57861)
- DORMAKABA DormaKaba Software and Accessories (R20470)
- WRIGHT PRODUCTS Villa Pull Handle, White (VIL333WH)
- PRIME-LINE Slotted Spring Pins 1/8in X 1-1/4in Plain Steel 25PK (9187831)
- EPCO Aluminum Sliding Glass Door Assembly - 3 Foot (14-A-3)
- DON-JO Don-Jo Wrap Around Plates (14-BZ-CW)
- J.W. WINCO JW Winco GN 51.7-ND-43-B Retaining Magnet (51.7-ND-43-B)
- Ez-Flo Eastman Door Repair