Shop All Keyed Entry Door Knobs
Ez-Flo Eastman
Knob Lockset, Mechanical, Cylindrical
Mfr # 57866
Zoro # G1184520
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brass
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Residential/Light Commercial Applications
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 57866
- Zoro # G1184520
- UPC # 091712021865
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Tulip Style, Brass Lockset Finish, Keyway Type Kwikset KW1, Key Type Different, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Key Material Metal, Knob Material Steel, Location Type Apartment, Multi-Family, Lockset Performance Strength Standard Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3/4 in. x 7/16 in., Sandstone Screen Corner, for Andersen 20 Pack (PL 15756)
- ZORO SELECT O-Ring, Buna N, Dash 152, 3-1/4, 3.443, PK10 (U38801.009.0325)
- ZORO SELECT Magnet Tube, Rare Earth, 4 in. L (34TA44)
- CODEL DOORS 36" x 80" Primed Plantation Louver Interior Shaker Slab Door (3068pri8730)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57842)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57794)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57798)
- ARROW Grade 1 Storeroom Cylindrical Lock, Ball Knob, SFIC Less Core, Stn Stainless Steel Fnsh, Non-handed (HK12-BB-630-IC)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.2 (28-65G37 KB 26)
- KWIKSET Tylo Knob Entry Door Lock SmartKey with New Chassis with 6AL Latch, RCS Strike Antique Brass Finish (400T-5S)
- MASTER LOCK Knob Lockset, Biscuit Style, Polished Brss (BC0103KA)
- Ez-Flo Eastman Door Knob Locksets