Shop All Keyed Entry Door Knobs
Ez-Flo Eastman
Knob Lockset, Mechanical, Cylindrical
Mfr # 57789
Zoro # G9462770
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Residential/Light Commercial Applications
- Includes Mounting hardware
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez-Flo Eastman
- MFR # 57789
- Zoro # G9462770
- UPC # 091712021193
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Tulip Style, Satin Chrome Lockset Finish, Keyway Type Kwikset KW1, Key Type Different, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Key Material Metal, Knob Material Steel, Location Type Multi-Family, Lockset Performance Strength Standard Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Bend Hook, Length 1 1/2 In, PK20 (1WBL4)
- INVISIDOOR Cherry Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.CH)
- DESIGNS OF DISTINCTION 1/4in Bead Flexible Tambour, .25inT, 12in W x 48inL, Red Oak (011248100AK1)
- BALDWIN ESTATE Full Dummy Door Levers Oil Rubbed Bronze (5452V.102.FD)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57794)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57798)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57866)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57842)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F51A PLY 622)
- KWIKSET ENTRY KNB/SNGL DEDBLT SN (92420-059)
- SCHLAGE Grade 2 Classroom Cylindrical Lock, Tulip Knob, Conventional Cylinder, Bright Brass Fnsh, Non-handed (A70PD TUL 605)
- Ez-Flo Eastman Door Knob Locksets