Shop All Water Heater Parts
Ez-Flo Eastman
Eastman 4894820 24 in. Plastic Water Heater Pan
Mfr # 4894820
Zoro # G503979633
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 4894820
- Zoro # G503979633
- UPC # 91712600824
- Country of Origin China
- Category Water Heater Parts
Description
These water heater pan is built with high-impact black durable plastic that is resistant to rust, corrosion and cracking for a long life-span.
Features- Plastic Water Heater Pan
- Material: Plastic
- Diameter: 24"
- Used to prevent permanent damage to fixtures and floors caused by water heater leaks and runoffs
- Built with a durable high-impact plastic
- Resists rust, corrosion and cracking
- For use with electric water heaters
- Size: 24" ID (26" OD)
- Size: 24"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Nut Assembly, PFA, PTFE, ETFE, Comp, 1/2In (1202-0003)
- LEGEND VALVE 1/4" X 4-1/2" BLACK NIPPLE (355-027)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 1 in (0390171247)
- MILWAUKEE VALVE Gate Valve, Class 150, 1 In. (1150 1)
- EZ-FLO EASTMAN Stainless Steel Water Heater Expansion Tank Mounting Bracket (86288)
- EZ-FLO EASTMAN ANODE ROD 45"" SS (60145)
- EZ-FLO EASTMAN WTR HTR PAN PLST 30"" (60077)
- EZ-FLO EASTMAN EASTMAN 60022/DET-5 Thermal Expansion Tank, Steel (60022/DET-5)
- EZ-FLO EASTMAN WATER HEATER PAN 26"" (60089)
- EZ-FLO EASTMAN Water Heater Conn 3/4Fx3/4X18 (0437118)
- NORITZ 25 ft. Flex Vent Kit (EZ2FVK-1)
- Ez-Flo Eastman Water Heater Parts