Shop All Water Heater Parts
Ez-Flo Eastman
Eastman 4894689 22 in. Aluminum Water Heater Pan
Mfr # 4894689
Zoro # G003979836
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 4894689
- Zoro # G003979836
- UPC # 91712600862
- Country of Origin China
- Category Water Heater Parts
Description
These water heater pan is built with aluminum for extra strength and durability. It is used to prevent permanent damage to fixtures and floors caused by water heater leaks and runoffs.
Features- Aluminum Water Heater Pan
- Material: Aluminum
- Diameter: 22"
- Used to prevent permanent damage to fixtures and floors caused by water heater leaks and runoffs
- Built with aluminum for extra strength and durability
- For use with gas water heaters
- Size: 22" ID (24" OD)
- Size: 22"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BASIN KIT W/GRATE 9"" (900BKIT)
- MOEN Spot Resist Stainless One-Handle High Arc Pulldown Kitchen Faucet (87350ESRS)
- LEGEND VALVE 3/4 S-541 NO LEAD SILLCOCK (107-185NL)
- MILWAUKEE VALVE 1/2" Press Brass Ball Valve Inline (BA-480B - 12)
- EZ-FLO EASTMAN WTR HTR PAN PLST 30"" (60077)
- EZ-FLO EASTMAN WTR HTR PAN PLST 20"" (60076)
- EZ-FLO EASTMAN ANODE ROD 45"" SS (60145)
- EZ-FLO EASTMAN EASTMAN 60022/DET-5 Thermal Expansion Tank, Steel (60022/DET-5)
- EZ-FLO EASTMAN WTR HTR PAN PLSTC 22"" (60091)
- EZ-FLO EASTMAN Water Heater Conn 3/4Fx3/4X24 (0437124)
- RHEEM Mic-6 Manifold Controller System (RTG20213A)
- Ez-Flo Eastman Water Heater Parts