Shop All Water Heater Parts
Ez-Flo Eastman
Eastman 4894432 22 in. Plastic Water Heater Pan
Mfr # 4894432
Zoro # G603979854
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 4894432
- Zoro # G603979854
- UPC # 91712600916
- Country of Origin China
- Category Water Heater Parts
Description
These water heater pan is built with high-impact black durable plastic that is resistant to rust, corrosion and cracking for a long life-span.
Features- Plastic Water Heater Pan
- Material: Plastic
- Diameter: 22"
- Used to prevent permanent damage to fixtures and floors caused by water heater leaks and runoffs
- Built with a durable high-impact plastic
- Resists rust, corrosion and cracking
- For use with electric water heaters
- Size: 22" ID (24" OD)
- Size: 22"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008S)
- K-FLEX USA 2-5/8" x 59/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100258)
- KOHLER Elbow & Tube Sa, Drain, 1.5 (1007562-BN)
- ANVIL 1/2" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822067)
- EZ-FLO EASTMAN EASTMAN 60022/DET-5 Thermal Expansion Tank, Steel (60022/DET-5)
- EZ-FLO EASTMAN WATER HEATER PAN 26"" (60089)
- EZ-FLO EASTMAN ANODE ROD 45"" SS (60145)
- EZ-FLO EASTMAN Water Heater Conn 3/4Fx3/4X24 (0437124)
- EZ-FLO EASTMAN Water Heater Conn 3/4Fx3/4X18 (0437118)
- EZ-FLO EASTMAN Stainless Steel Water Heater Expansion Tank Mounting Bracket (86288)
- RHEEM Pilot Assembly Replacement Kit, 12" L, 6"H (SP20716)
- Ez-Flo Eastman Water Heater Parts