Shop All Water Heater Parts
Ez-Flo Eastman
Eastman 4000427 2.75 in. Aluminum Water Heater Pan
Mfr # 4000427
Zoro # G103979781
product price: $241.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 4000427
- Zoro # G103979781
- UPC # 91712600879
- Country of Origin China
- Category Water Heater Parts
Description
The Eastman water heater drain pan prevents permanent damage to nearby fixtures and floors caused in the event of a water heater leak or runoff. It is designed for use with gas water heaters.
Features- Aluminum Water Heater Pan
- Size: 28" ID x 30" OD
- Height: 2-3/4"
- Material: Aluminum
- Use with gas water heaters
- Easy to use
- Made of aluminum to provide extra strength and durability
- Size: 2.75"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52159-SS-PR25)
- JONES STEPHENS Roof Drain, Plastic Dome, PVC, 3" (R18014)
- KOHLER Battery Box Assy (1080045)
- BECK 1/4" x 3" Black Pipe Nipple Sch 80 (0332605609)
- EZ-FLO EASTMAN Water Heater Conn 3/4Fx3/4X18 (0437118)
- EZ-FLO EASTMAN EASTMAN 60022/DET-5 Thermal Expansion Tank, Steel (60022/DET-5)
- EZ-FLO EASTMAN WATER HEATER PAN 26"" (60089)
- EZ-FLO EASTMAN WTR HTR PAN PLSTC 22"" (60091)
- EZ-FLO EASTMAN WTR HTR PAN PLSTC 24"" (60082)
- EZ-FLO EASTMAN Stainless Steel Water Heater Expansion Tank Mounting Bracket (86288)
- GRUNDFOS Up15-10Su7P Tlc - 115V Comfort (UP15-10SU7)
- Ez-Flo Eastman Water Heater Parts