Shop All Privacy Door Handles
Ez-Flo Eastman
Door Lever Lockset, Mechanical, Privacy
Mfr # 57852
Zoro # G9463190
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With various Door Types
- Includes Hardware
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 57852
- Zoro # G9463190
- UPC # 091712021414
- Country of Origin China
- Category Privacy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 3, Style Straight, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Various Door Types, Includes Hardware, Item Door Lever Lockset, Key Material Keys Not Included (Lock Is Keyless), Location Type Multi-Family, Lockset Performance Strength Standard Duty, Number of Keys 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Knobs 86295US15 (86295US15)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500693500S)
- GARLOCK Gasket, Ring, 1 In, Inorganic Fiber, Gray (37555-0101)
- PEMKO Fire Seal, 18 ft., Gray, Intumescent (HSS2000-18)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Privacy (57848)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Privacy (57856)
- SURE-LOC HARDWARE Sure-Loc Hardware Snowbird Privacy Lever, Vintage Bronze (SB102 11P)
- STANLEY SECURITY Lever Lockset, Mechanical, Privacy, Grd. 1 (9K30L15DS3626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grd. 1 (CL3320 PZD 626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40ATH626 (ND40ATH626)
- BALDWIN ESTATE Privacy Door Levers Lifetime Satin Nickel (5455V.056.PRIV)
- Ez-Flo Eastman Door Lever Locksets