Shop All Food Service Appliance Parts
Ez-Flo Eastman
Dishwasher Fill Hose Kit, 6"
Mfr # 41045
Zoro # G6151245
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6 ft
- Fits Brand Whirlpool Dishwashers 2009 and Newer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 41045
- Zoro # G6151245
- Country of Origin Mexico
- Category Food Service Appliance Parts
Details
Item | Dishwasher Fill Hose Kit |
Type | 6 ft |
Fits Brand | Whirlpool Dishwashers 2009 and Newer |
Description
Dishwasher Fill Hose Kit, Fits Brand Whirlpool Dishwashers 2009 and Newer, Type 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Miami Dolphins 15oz Stripe Mug (617-C15SM)
- STANDARD KEIL Pilaster Alum, Standard, 36" (2722-0022-1151)
- CINNAMON TOAST CRUNCH 25% Less Sugar Whole Wheat Rice Cereal With Cinnamon Bowlpak 1oz., PK96 (16000-29444)
- HUSSMANN Ballast, 202-B-Tc-P (06S016)
- EZ-FLO EASTMAN THERMCOUPLE 48"" (60041)
- EZ-FLO EASTMAN Hose Wye, 3/4" (70131)
- EZ-FLO EASTMAN WTR HTR PAN ALMN 30"" (60087)
- EZ-FLO EASTMAN Millivolt Generatr 0.75V (77571)
- EZ-FLO EASTMAN Hose, 4 ft., Stainless Steel, PK2 (48370)
- EZ-FLO EASTMAN Ignitor Upgrade Kit 120V (77570)
- SALVAJOR Ss3 Diconnect Swtich Assembly (980209)
- Ez-Flo Eastman Food Service Appliance Parts