Shop All Deadbolt Locks
Ez-Flo Eastman
Deadbolt, Steel, 2-3/8" or 2-3/4" Backset
Mfr # 57782
Zoro # G9462658
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Multi-Family
- Lockset Grade 3
- For Door Thickness 1-3/4 in
- Lockset Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 57782
- Zoro # G9462658
- UPC # 091712021131
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1 in x 2-1/4 in |
Throw Length | 1 in |
Strike Plate Width | 1 in |
Strike Plate Height | 2 1/4 in |
Faceplate Height | 2 1/4 in |
Faceplate Width | 1 in |
Description
Deadbolt Lock, Cylindrical, Multi-Family, Lockset Grade 3, Lockset Finish Satin Nickel, Keyway Type KW1, Key Type Keyed Different, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Keyed Door, Includes (2) Keys, Strike Plate, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty, Strike Round Corner, Strike Dim. 1 in x 2-1/4 in, Throw Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Weatherstrip, 45 ft, Gray (F4/12)
- ZORO SELECT Bolt, Barrel, 4 In L (4PB98)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCP6)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 15mm ID, PK50 (ZUSAH1X15)
- EZ-FLO EASTMAN Deadbolt, Steel, 2-3/8" or 2-3/4" Backset (57865)
- EZ-FLO EASTMAN Deadbolt, Steel, 2-3/8" or 2-3/4" Backset (57780)
- EZ-FLO EASTMAN Deadbolt, For Key Door, Brass Finish (57784)
- EZ-FLO EASTMAN Deadbolt, For Key Door, Satin Nickel (57783)
- SCHLAGE Grade 2, Single Cyl, LFIC C KWY, US26D, Rectangle Stk (B560R 626)
- SCHLAGE Closet Mortise Lock with Deadbolt, 03A Design, Satin Chrome (L9465P 03A 626)
- PRIME-LINE Dead Lock Single Cylndr (U9970)
- Ez-Flo Eastman Deadbolt Locks and Deadlatches