Shop All Deadbolt Locks
Ez-Flo Eastman
Deadbolt, Steel, 2-3/8" or 2-3/4" Backset
Mfr # 57780
Zoro # G9462649
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Multi-Family
- Lockset Grade 3
- For Door Thickness 1-3/4 in
- Keyway Type Kwikset KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 57780
- Zoro # G9462649
- UPC # 091712021117
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1 in x 2-1/4 in |
Details
Mortise / Cylindrical | Cylindrical |
Location Type | Multi-Family |
Lockset Grade | 3 |
For Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Keyway Type | Kwikset KW1 |
Key Type | Different |
ADA Compliant | No |
Ligature Resistant | No |
Strike Dim. | 1 in x 2-1/4 in |
Strike | Round Corner |
Lockset Fire Rating | Not Rated |
For Use With | Keyed Door |
Item | Deadbolt |
Cylinder | Single |
Includes | (2) Keys, Strike Plate |
Mortise/Cylindrical | Cylindrical |
Material | Steel |
Backset | 2-3/8 in or 2-3/4 in |
Pins | 5 |
Security Type | Light-Duty |
Number of Keys | 2 |
Description
Deadbolt, Cylindrical, Multi-Family, Lockset Grade 3, Lockset Finish Satin Chrome, Keyway Type Kwikset KW1, Key Type Different, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Keyed Door, Includes (2) Keys, Strike Plate, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty, Strike Round Corner, Strike Dim. 1 in x 2-1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS METRO MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - POLISHED BRASS - RIGHT (MRK-114A-3-RH)
- ELESA Hinges, CFMW.110-SH-6 (CFMW.)
- BEST Exit Device, 24V, Electrical, Latch Bolt (3R0E2103RHRB630)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T15DS3626)
- EZ-FLO EASTMAN Deadbolt, Steel, 2-3/8" or 2-3/4" Backset (57781)
- EZ-FLO EASTMAN Deadbolt, Steel, 2-3/8" or 2-3/4" Backset (57865)
- EZ-FLO EASTMAN Deadbolt, For Key Door, Satin Nickel (57783)
- EZ-FLO EASTMAN Deadbolt, Steel, 2-3/8" or 2-3/4" Backset (57782)
- EZ-FLO EASTMAN Deadbolt, For Key Door, Brass Finish (57784)
- SCHLAGE Grade 2 Single Cylinder Deadbolt, Conventional Cylinder, Adjustable 2-3/8-in and 2-3/4-in Backset, S (B560P 605 S123)
- ARROW Grade 2, Cyl, A KWY, US26D, Rectangle Stk, 6 Pins (E63 26D)
- Ez-Flo Eastman Door Locks and Deadbolts