Shop All Deadbolt Locks
Ez-Flo Eastman
Deadbolt, For Key Door, Satin Nickel
Mfr # 57783
Zoro # G9462673
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Multi-Family
- Lockset Grade 3
- For Door Thickness 1-3/8 in to 1-3/4 in
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 57783
- Zoro # G9462673
- UPC # 091712021148
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1 in x 2-1/4 in |
Throw Length | 1 in |
Details
Mortise / Cylindrical | Cylindrical |
Location Type | Multi-Family |
Lockset Grade | 3 |
For Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Nickel |
ADA Compliant | No |
Lockset Fire Rating | Not Rated |
Includes | Latch, Strike |
Ligature Resistant | No |
Material | Steel |
Strike | Full Lip Radius Corner |
For Use With | Keyed Door |
Strike Dim. | 1 in x 2-1/4 in |
Mortise/Cylindrical | Cylindrical |
Backset | 2-3/8 in or 2-3/4 in |
Number of Keys | 0 |
Item | Deadbolt |
Description
Deadbolt, Cylindrical, Multi-Family, Lockset Grade 3, Lockset Finish Satin Nickel, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Door, Includes Latch, Strike, Material Steel, Number of Keys 0, Strike Full Lip Radius Corner, Strike Dim. 1 in x 2-1/4 in, Throw Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSSLARE MOUNT SPACER FOR AYZ12 READER (ROS-MP-Z02)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB-LBSM 630)
- ACROVYN Corner Guard, 2-1/2" W, 48" H, Black (VA2504F108N)
- KWIKSET Deadbolt Plug Clip (4215)
- EZ-FLO EASTMAN Deadbolt, For Key Door, Brass Finish (57784)
- EZ-FLO EASTMAN Deadbolt, Steel, 2-3/8" or 2-3/4" Backset (57781)
- EZ-FLO EASTMAN Deadbolt, Steel, 2-3/8" or 2-3/4" Backset (57780)
- EZ-FLO EASTMAN Deadbolt, Steel, 2-3/8" or 2-3/4" Backset (57782)
- EZ-FLO EASTMAN Deadbolt, Steel, 2-3/8" or 2-3/4" Backset (57865)
- MASTER LOCK Deadbolt, Antique Brass, Single Cylinder (DS0605KA4S)
- KWIKSET PB 660 Deadbolt Latch (11777 DB RFAL LCL 3 KSP)
- Ez-Flo Eastman Deadbolt Locks and Deadlatches