Shop All Deadbolt Locks
Ez-Flo Eastman
Deadbolt, For Key Door, Brass Finish
Mfr # 57784
Zoro # G9462630
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Multi-Family
- Lockset Grade 3
- For Door Thickness 1-3/8 in to 1-3/4 in
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 57784
- Zoro # G9462630
- UPC # 091712021155
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1 in x 2-1/4 in |
Faceplate Width | 1 in |
Faceplate Height | 2 1/4 in |
Strike Plate Width | 1 in |
Strike Plate Height | 2 1/4 in |
Description
Deadbolt Lock, Cylindrical, Multi-Family, Lockset Grade 3, Lockset Finish Brass, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Door, Includes Strike Plate, Material Steel, Number of Keys 0, Strike Full Lip Radius Corner, Strike Dim. 1 in x 2-1/4 in, Throw Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Tsa Cable Lock, Fits All (1506TSA)
- 3M Bumper, Self Adhesive, 9 In x 5 ft (SJ5832)
- SIMPLEX Push Button Lock, Entry, Key Override (5031BWL26D41)
- NU-SET Tamper Resistant Sliding Window Lock (2215)
- EZ-FLO EASTMAN Deadbolt, For Key Door, Satin Nickel (57783)
- EZ-FLO EASTMAN Deadbolt, Steel, 2-3/8" or 2-3/4" Backset (57780)
- EZ-FLO EASTMAN Deadbolt, Steel, 2-3/8" or 2-3/4" Backset (57782)
- EZ-FLO EASTMAN Deadbolt, Steel, 2-3/8" or 2-3/4" Backset (57781)
- EZ-FLO EASTMAN Deadbolt, Steel, 2-3/8" or 2-3/4" Backset (57865)
- DELTANA 4-5/8 x 1-1/4 Jamb Bolt Bright Brass Finish (PDB50U3)
- WESLOCK Philtower Lever Addy Escutcheon Single Cylinder Deadbolt Passage Lock with Adjustable Latch and (066217171SL2D)
- Ez-Flo Eastman Door Locks and Deadbolts