Shop All Toilet Repair Parts
Ez-Flo Eastman
Closet Spud, EA1
Mfr # 40135
Zoro # G8303455
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand EZ-FLO
- Material Brass, Metal, Rubber
- Size 1 1/2 in
- Color Brass
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez-Flo Eastman
- MFR # 40135
- Zoro # G8303455
- UPC # 091712401353
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 1 1/2 in |
Details
Fits Brand | EZ-FLO |
Material | Brass, Metal, Rubber |
Color | Brass |
Finish | Brass |
For Use With | Toilets |
Includes | Rubber and Metal Washers |
Item | Closet Spud |
Accessory Type | Closet Spud |
Description
Closet Spud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (BA-475BMS 1)
- HAM-LET SS Integral-Bonnet Needle Valve, 2 3/25"L (H-310U-SS-N-R-1/4-M)
- ZORO SELECT 1-1/2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L1.5)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Locknut - 3/4" NPSL Female (ZUSA-PF-6866)
- EZ-FLO EASTMAN Brass Arm, PK5 (40063GR)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40018GR)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40027GR)
- EZ-FLO EASTMAN Toiler Tank Bolt, PK10 (40047GR)
- EZ-FLO EASTMAN Dshwshr Bracket Set (41016PK)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40030GR)
- DANCO Danco 2604585 5 in. Style Basin Drain with Stopper for Use with Lavatories; Steel; Chrome Plated (2604585)
- Ez-Flo Eastman Toilet Repair Parts