Shop All Toilet Repair Parts
Ez-Flo Eastman
Closet Spud, EA1
Mfr # 40131
Zoro # G8303306
original price:
$8.09
14% off
new price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand EZ-FLO
- Material Brass, Metal, Rubber
- Size 1 in x 3/4 in
- Color Brass
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 40131
- Zoro # G8303306
- UPC # 091712401315
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 1 in x 3/4 in |
Details
Fits Brand | EZ-FLO |
Material | Brass, Metal, Rubber |
Color | Brass |
Finish | Brass |
For Use With | Eljer Side Mount |
Includes | Rubber and Metal Washers |
Item | Closet Spud |
Accessory Type | Closet Spud |
Description
Closet Spud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Drain Tape Flat 1/4In X 25Ft (DC00006-25)
- EPC Adapter Copper Female 1In (30160)
- JONES STEPHENS 2 In. Black Rbr Flapper W/Ss Chain (C04007)
- ZORO SELECT Flange, 2-1/2", Iron, 300 psi (0390201028)
- EZ-FLO EASTMAN PVC Blue Flapper, PK5 (48550GR)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40021GR)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40018GR)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40030GR)
- EZ-FLO EASTMAN Toiler Tank Bolt, PK10 (40047GR)
- EZ-FLO EASTMAN Closet Spud, EA1 (40133)
- JONES STEPHENS Closet Flange, Brass, 14 oz. (C49440)
- Ez-Flo Eastman Toilet Repair Parts