Shop All Cartridges and Stems
Ez-Flo Eastman
Cartridge, Plastic Material, Use With Water Temp.: Hot/Cold
Mfr # 30237LF
Zoro # G5250511
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet and Shower Repair
- Fits Brand Delta, EZ-FLO
- Material Stainless Steel (Seat), Brass (Stem)
- Finish Unfinished
- Material of Construction Brass, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 30237LF
- Zoro # G5250511
- UPC # 091712302377
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Details
Sub-Category | Faucet and Shower Repair |
Fits Brand | Delta, EZ-FLO |
Material | Stainless Steel (Seat), Brass (Stem) |
Finish | Unfinished |
Material of Construction | Brass, Stainless Steel |
For Use With | Most Faucets |
Item | Cartridge |
Use With Water Temp. | Hot/Cold |
Description
Cartridge, Fits Brand Delta, EZ-FLO, Finish Unfinished, Use With Water Temp. Hot/Cold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Needle Valve, Angled, Brass, 1/8 x 1/4 In. (320)
- KINGSTON BRASS Buckingham Toilet Tank Lever, Polished Brass (KTBX2)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/8 In. (502 1/8)
- DURAVIT DuravitCable-Driven Waste&Ovrflo f/Central Outlet, Trim, Us-Vers. Ch (790219000001000)
- EZ-FLO EASTMAN Cartridge, Brass Material (32301LF)
- EZ-FLO EASTMAN Cartridge, Plastic Material (32129LF)
- THRIFCO PLUMBING 1Z-6H Faucet Stem, For Use With American Standard Models (4400831)
- DANCO Faucet Stem 5G-2H/C Ppfister (18531B)
- AMERICAN STANDARD Cartridge (Cold) (M964367C-0070A)
- MOEN Cartridge Nut (140710)
- CHICAGO FAUCET LH Quaturn Cartridge (1-100XKJKABNF)
- Ez-Flo Eastman Cartridges and Stems