Shop All Submersible Sump Pumps
Ez-Flo Eastman
1/2 HP 1-1/2" Submersible Sump Pump 115V AC
Mfr # 95069
Zoro # G4865441
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft
- Discharge NPT 1-1/2"
- Housing Material Stainless steel
- HP 1/2
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Flo Eastman
- MFR # 95069
- Zoro # G4865441
- UPC # 091712007432
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 15 ft |
Length | 11" |
Height | 7-1/4" |
Manufacturers Warranty Length | 1 yr |
Max. Diameter Solids | 1 1/2 in |
Cord Length - Pumps | 15 ft. |
Width | 10" |
Min. Sump Pit Dia. | 18 in |
Discharge Dia. | 1 1/2 in |
Overall Height | 7 1/4 in |
Width at Widest Point | 10 in |
Description
Submersible Sump Pump, HP 1/2, Phase - Pumps Single, Rated Voltage 115V AC, Hz 60 Hz, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 1 9/64 in, On Point 1 9/64 in, Body Material Stainless Steel, Impeller Material Stainless Steel, Shaft Seal Material - Pumps Brass, Flow Rate @ 5 Ft. of Head 42 gpm, Flow Rate @ 10 Ft. of Head 33 gpm, Flow Rate @ 15 Ft. of Head 22 gpm, Flow Rate @ 20 Ft. of Head 12 gpm, Max. Head 10 ft, Min. Sump Pit Dia. 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage (CJ101B153AB)
- JABSCO Replacement Flexible Impeller, Neoprene (14282-0001)
- MASTER MFG 1.0 GPM 40 psi Diaphragm Sprayer Pump (EF1000-BOX)
- DWYER INSTRUMENTS Free floating sewage water level switch, PVC cable, SPST, NC, 30 ft 9.14 m cable (FSW2-CNPN-30)
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU75)
- ZOELLER Cast Iron 1/2 HP Submersible Sump Pump (Non-Automatic) (98-0002)
- ZOELLER 4/10 HP 1-1/2" Elevator Sump Pump with Oil Sensor 115V Piggyback (940-0006)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC None (4HU69)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB69)
- FLYGT BIBO START 356-600-A-PG-2.5 2IN 1.6HP 600V-AC SUBMERSIBLE PUMP (2052.170-0459 BS 2052 MT)
- STA-RITE Sta-Rite Simer 2161 Sump Pump, 115 V, 3.9 A, 1-1/4 in Inlet, 1-1/2 in Outlet, 1500 gph (2161/2905)
- Ez-Flo Eastman Submersible Sump Pumps