Shop All Flat Air Filters
Ez Flo
AAF Flanders EZ Flow II 15 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter
Mfr # 10055.011530
Zoro # G205266512
product price: $10.75
/ea
Sold in multiples of 12 for $129.00
$129.00
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
- Brand Ez Flo
- MFR # 10055.011530
- Zoro # G205266512
- UPC # 31949152703
- Country of Origin United States
- Category Flat Air Filters
Description
The EZ Flow II filter is made to function without a retainer by adhering the frame directly to the media which has a light skin to make it self-retaining. The EZ Flow II frame is made from heavy chipboard in a one-piece design that eliminates corner separation. Sealing is accomplished with a resilient hot-melt adhesive running the full perimeter of the frame on both upstream and downstream sides. The EZ Flow II fiberglass media is continuous filament spun glass. A resinous bonding agent provides rigidity and resistance to media compression. PolyStrand fiber (PSF) continuous polyester media is also available. PSF media provides added strength resistance to moisture and improved efficiency.
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
- EMPIRE VENTILATION Flat Roof Mounting Base, 18 In Galvanized (FB18G)
- HONEYWELL HOME Immersion Well, Copper, 3/4NPT, 3 in. Depth (121371M)
- SUNCOURT Inductor 10" Corded In-Line Booster Duct Fan (DB210C)
- SOLER & PALAU Reducer, 315mm-12" (SR315-12)
- EZ FLO AAF Flanders EZ Flow II 10 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011020)
- EZ FLO AAF Flanders EZ Flow II 16 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011630)
- PAMLICO AIR 20 in. W X 24 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-022024)
- KOCH Panel Filter, 3-Ply, 20x80-84, MERV7 (132-2020-04)
- ALL-FILTERS 14X24X1 Poly Disposable Panel Air Filter MERV 6, 6PK (14241.6 6pk)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 27 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.01227)
- PAMLICO AIR 16 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011624)
- Ez Flo Flat Air Filters