Shop All Walk Ramps
Ez Edge
ADA Compliant Ramp, Matte, Black, 9" H
Mfr # MRAEZ0080
Zoro # G7895277
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 74-1/4"
- Overall Width 6-1/2"
- Surface Type Smooth
- Color Black
- Overall Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Edge
- MFR # MRAEZ0080
- Zoro # G7895277
- UPC # 857293006406
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 74-1/4" |
Overall Width | 6-1/2" |
Overall Height | 3/4" |
Width | 6 1/2 in |
Height | 3/4 in |
Length | 74 1/4 in |
Details
Item | ADA Compliant Ramp |
Surface Type | Smooth |
Color | Black |
Finish | matte |
Material | Recycled Rubber |
For Use With | Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways |
Description
ADA Compliant Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 6 1/2 in, Length 74 1/4 in, Height 3/4 in, Surface Type Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Accessory, Spindle (SP-515-95)
- VESTIL Mini Cable Hoist w/1000 lb. Capacity (MINI-10)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A3E30B4D3C1P6)
- A.A.C. FOREARM FORKLIFT INC A.A.C. Forearm Forklift; Inc. FFMHVP Moving Harness Value Pack (FFMHVP)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 4" H (MRAEZ0040)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 112" H (MRAEZ2160)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 157" H (MRAEZ2195)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 19" H (MRAEZ1110)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 62" H (MRAEZ1540)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 148" H (MRAEZ2180)
- VESTIL Aluminum Walk Ramp (AWR-38-8B)
- Ez Edge Ramps