Shop All Walk Ramps
Ez Edge
ADA Compliant Ramp, Matte, Black, 84" H
Mfr # MRAEZ2130
Zoro # G7895310
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 82"
- Overall Width 23"
- Overall Height 2"
- Surface Type Smooth
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Edge
- MFR # MRAEZ2130
- Zoro # G7895310
- UPC # 857293006529
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 82" |
Overall Width | 23" |
Overall Height | 2" |
Height | 2 in |
Length | 82 in |
Width | 25 3/4 in |
Details
Item | ADA Compliant Ramp |
Surface Type | Smooth |
Finish | matte |
Color | Black |
For Use With | Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways |
Material | Recycled Rubber |
Description
ADA Compliant Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 25 3/4 in, Length 82 in, Height 2 in, Surface Type Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E10B4AC1P6)
- LITTLE GIANT Extra-Heavy Duty Wire Reel Transport (RT2-10S)
- MARATHON INDUSTRIES Marathon 00301 Flat-Free 10" Rigid Caster (301)
- DAYTON Hose/Strain Cable Assembly (MH29XL8527G)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 6" H (MRAEZ0050)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 42" H (MRAEZ1340)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 148" H (MRAEZ2180)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 35" H (MRAEZ1140)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 4" H (MRAEZ0040)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 157" H (MRAEZ2195)
- NATIONAL GUARD ADA Compliant Ramp, 12 x 48 In (RR42-48)
- Ez Edge Ramps