Shop All Walk Ramps
Ez Edge
ADA Compliant Ramp, Matte, Black, 81" H
Mfr # MRAEZ2170
Zoro # G7895347
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46 in
- Overall Width 30 1/2 in
- For Use With Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways
- Width 34 1/4 in
- Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Edge
- MFR # MRAEZ2170
- Zoro # G7895347
- UPC # 857293006550
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 46 in |
Overall Width | 30 1/2 in |
Width | 34 1/4 in |
Height | 2 1/2 in |
Length | 46 in |
Overall Height | 2 1/2 in |
Details
Item | ADA Compliant Ramp |
For Use With | Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways |
Finish | matte |
Color | Black |
Material | Recycled Rubber |
Surface Type | Smooth |
ADA Compliant | Yes |
Features | 10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant |
Product Type | Door Ramp |
Transition Type | Smooth |
Description
Door Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 34 1/4 in, Length 46 in, Height 2 1/2 in, Surface Type Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 4' - 2-ply (EE2-902-04-T3)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6916)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZN 65' (722127)
- DAYTON Pushbutton Housing Right (EW-23)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 10" H (MRAEZ1150)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 35" H (MRAEZ1140)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 42" H (MRAEZ1340)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 7/8" H (MRAEZ0110)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 19" H (MRAEZ1110)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 13" H (MRAEZ0140)
- ZORO SELECT Walk Ramp, Apron End, 1700 lb, 28 In x 8 ft (1VKD2)
- Ez Edge Ramps