Shop All Walk Ramps
Ez Edge
ADA Compliant Ramp, Matte, Black, 7/8" H
Mfr # MRAEZ0110
Zoro # G7895259
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46 in
- Overall Width 8 in
- Finish matte
- Length 41 1/2 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Edge
- MFR # MRAEZ0110
- Zoro # G7895259
- UPC # 857293006413
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 46 in |
Overall Width | 8 in |
Length | 41 1/2 in |
Width | 8 in |
Height | 7/8 in |
Overall Height | 7/8 in |
Details
Item | ADA Compliant Ramp |
Finish | matte |
Material | Recycled Rubber |
For Use With | Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways |
Surface Type | Smooth |
Color | Black |
ADA Compliant | Yes |
Product Type | Door Ramp |
Transition Type | Smooth |
Features | 10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant |
Description
Door Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 8 in, Length 41 1/2 in, Height 7/8 in, Surface Type Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 3/8" (1010097)
- LOUISVILLE Label Kit (PK-FE3200)
- DAYTON Cable, 1/8 In, 250Ft, 340Lb, 7x7, Steel (1DLA7)
- B & P MANUFACTURING Brake Handle Assembly (2006-109)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 35" H (MRAEZ1140)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 46" H (MRAEZ2100)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 148" H (MRAEZ2180)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 112" H (MRAEZ2160)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 157" H (MRAEZ2195)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 62" H (MRAEZ1540)
- MAGLINER Walk Ramp, 3000 lb., Up to 9 in. (VR29032)
- Ez Edge Ramps